Alum Truck Dockboard, 7000 lb., 78x66

  • Mfr # BTA-07007866

  • Zoro # G4994057


product price: $3,133.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
7,000 lb.
Overall Length
66 in.
Overall Height
15-3/4 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-07007866
Zoro #
G4994057
UPC #
691215006514
Country of Origin
United States

Dimensions

Overall Length
66 in.
Overall Height
15-3/4 in.
Overall Width
78 in.
Thickness
1/2 in.
Usable Width
73-1/2 in.
Size
66 x 78 x 15.75
Overall Depth
66 in.

Details

Item
Alum Truck Dockboard,7000 lb.,78x66
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
7,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,7000 lb.,78x66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.