Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Alum Truck Dockboard, 8000 lb., 54x48 BTA-08005448

Alum Truck Dockboard, 8000 lb., 54x48 (Discontinued)

  • Mfr # BTA-08005448
  • Zoro # G4993926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-08005448
Zoro #
G4993926
UPC #
691215006644
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
11.75
Overall Width
54
Usable Width
49.5 in

Details

Item
Alum Truck Dockboard,8000 lb.,54x48
Load Capacity
8000
Material
Aluminum

Description

Alum Truck Dockboard,8000 lb.,54x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.