This item is Discontinued.

Vestil Alum Truck Dockboard, 9000 lb., 60x42 BTA-09006042

Alum Truck Dockboard, 9000 lb., 60x42 (Discontinued)

  • Mfr # BTA-09006042
  • Zoro # G4993436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-09006042
Zoro #
G4993436
UPC #
691215007153
Country of Origin
United States

Dimensions

Overall Length
42
Overall Height
11.75
Overall Width
60
Usable Width
55.5 in

Details

Item
Alum Truck Dockboard,9000 lb.,60x42
Load Capacity
9000
Material
Aluminum

Description

Alum Truck Dockboard,9000 lb.,60x42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.