Alum Truck Dockboard, 9000 lb., 78x30
Mfr # BTA-09007830
Zoro # G4993217
product price: $1,007.99
/eaKey Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
9,000 lb.
Overall Length
30 in.
Overall Height
11-3/4 in.
Overall Width
78 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-09007830
Zoro #
G4993217
UPC #
691215007375
Country of Origin
United States
Dimensions
Overall Length
30 in.
Overall Height
11-3/4 in.
Overall Width
78 in.
Thickness
3/8 in.
Usable Width
73-1/2 in.
Size
30 x 78 x 11.75
Overall Depth
30 in.
Details
Item
Alum Truck Dockboard,9000 lb.,78x30
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
9,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Description
Alum Truck Dockboard,9000 lb.,78x30
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.