Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM WALK RAMP HOOK STYLE 49.93 X 28 IN

  • Mfr # AWR-28-4B

  • Zoro # G001794134


product price: $399.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Load Capacity
3000
Overall Length
52
Overall Width
28
Length
52
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-28-4B
Zoro #
G001794134
UPC #
691215321082
Country of Origin
United States

Dimensions

Overall Length
52
Overall Width
28
Length
52
Width
28
Height
5.5
Overall Height
15 in
Depth
52

Details

Load Capacity
3000
Color
Silver
Net Weight
45
Material
Aluminum
Features
100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip

Description

The Aluminum Walk Ramp enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attaches to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface. The ramp is lightweight and easy to handle. This steel hook style mounts onto the truck extensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.