Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Walk Ramp Overlap Style, 144 x 28"

  • Mfr # AWR-28-12A

  • Zoro # G1739433


product price: $871.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1900
Overall Length
144
Overall Width
28
Material
Aluminum
Net Weight
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-28-12A
Zoro #
G1739433
UPC #
691215003476
Country of Origin
United States

Dimensions

Overall Length
144
Overall Width
28
Overall Height
46 in

Details

Item
Alum. Walk Ramp Overlap Style,144 x 28"
Load Capacity
1900
Material
Aluminum
Net Weight
118

Description

Alum. Walk Ramp Overlap Style,144 x 28 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.