Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM WALK RAMP OVERLAP STYLE 48 X 38 IN

  • Mfr # AWR-38-4A

  • Zoro # G801793412


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000
Overall Length
48
Overall Width
38
Width
38
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-4A
Zoro #
G801793412
UPC #
691215321099
Country of Origin
United States

Dimensions

Overall Length
48
Overall Width
38
Width
38
Overall Height
13 in
Height
4.4375
Length
48
Depth
48

Details

Load Capacity
3000
Color
Silver
Net Weight
63
Material
Aluminum
Features
100% Welded aluminum construction is light-weight and will not rust. Overlap style end lip provides a smooth transition. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip

Description

The Aluminum Walk Ramp enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface. The ramp is lightweight and easy to handle. This overlapping style rests on the truck bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.