Alum Walk Ramp Rail Retro Fit 12 Ft, PK4

  • Mfr # AWR-HR-12-RF

  • Zoro # G2312298


product price: $835.99
/pk 4, $209.00/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
124.6875
Overall Width
4.5625
Net Weight
77
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR-HR-12-RF
Zoro #
G2312298
UPC #
691215133470
Country of Origin
United States

Dimensions

Overall Length
124.6875
Overall Width
4.5625

Details

Item
ALUM WALK RAMP RAIL RETRO FIT 12 FT
Net Weight
77
Material
Aluminum

Description

ALUM WALK RAMP RAIL RETRO FIT 12 FT, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.