Alum Walk Ramp Rail Retro Fit 16 Ft, PK4

  • Mfr # AWR-HR-16-RF

  • Zoro # G2312322


product price: $867.99
/pk 4, $217.00/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Length
172.6875
Overall Width
4.5625
Net Weight
89
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-HR-16-RF
Zoro #
G2312322
UPC #
691215133494
Country of Origin
United States

Dimensions

Overall Length
172.6875
Overall Width
4.5625

Details

Item
ALUM WALK RAMP RAIL RETRO FIT 16 FT
Net Weight
89
Material
Aluminum

Description

ALUM WALK RAMP RAIL RETRO FIT 16 FT, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.