Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Walk Ramp Rail Retro Fit 9 Ft, PK2

  • Mfr # AWR-HR-9-RF

  • Zoro # G2312429


product price: $470.99
/pk 2, $235.50/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
86.3125
Overall Width
4.5625
Net Weight
45
Material
Aluminum
Depth
86.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-HR-9-RF
Zoro #
G2312429
UPC #
691215133456
Country of Origin
United States

Dimensions

Overall Length
86.3125
Overall Width
4.5625
Depth
86.3125
Width
4.5625
Length
86.3125
Height
45.3125
Overall Height
45.3125

Details

Item
ALUM WALK RAMP RAIL RETRO FIT 9 FT
Net Weight
45
Material
Aluminum
For Use With
AWR-28-9A, AWR-28-9B, AWR-38-9A, AWR-38-9B, AWR-G-28-9A, AWR-G-38-9A
Features
Gives ramp users more stability and security. Bolt onto both A-style and B-style aluminum walk ramps. May be attached to one side or both sides of ramp. Installation brackets and hardware included
Color
Silver

Description

ALUM WALK RAMP RAIL RETRO FIT 9 FT, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.