Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Walk Ramp w/Rail Hook, 168 x 38"

  • Mfr # AWR-38-14B-HR

  • Zoro # G1739847


product price: $2,326.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
1600
Overall Length
170.8125
Overall Width
38
Material
Aluminum
Net Weight
252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-14B-HR
Zoro #
G1739847
UPC #
691215132152
Country of Origin
United States

Dimensions

Overall Length
170.8125
Overall Width
38
Length
170.8125
Height
45.3125
Width
38
Overall Height
56 in
Depth
170.8125

Details

Item
Alum. Walk Ramp w/Rail Hook,168 x 38"
Load Capacity
1600
Material
Aluminum
Net Weight
252
Features
100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip
Color
Silver

Description

Alum. Walk Ramp w/Rail Hook,168 x 38 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.