Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Walk Ramp w/Rail Hook, 192 x 38"

  • Mfr # AWR-38-16B-HR

  • Zoro # G1739908


product price: $2,579.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Load Capacity
1000
Overall Length
194.625
Overall Width
38
Material
Aluminum
Net Weight
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-16B-HR
Zoro #
G1739908
UPC #
691215132176
Country of Origin
United States

Dimensions

Overall Length
194.625
Overall Width
38
Width
38
Height
45.3125
Length
194.625
Depth
194.625
Overall Height
64 in

Details

Item
Alum. Walk Ramp w/Rail Hook,192 x 38"
Load Capacity
1000
Material
Aluminum
Net Weight
286
Color
Silver
Features
100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip

Description

Alum. Walk Ramp w/Rail Hook,192 x 38 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.