
Alum. Walk Ramp w/Rail Hook, 72 x 28"
Mfr # AWR-28-6B-HR
Zoro # G1739707
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2800
Overall Length
75.4375
Overall Width
28
Net Weight
104
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWR-28-6B-HR
Zoro #
G1739707
UPC #
691215132039
Country of Origin
United States
Dimensions
Overall Length
75.4375
Overall Width
28
Length
75.4375
Depth
75.4375
Overall Height
23 in
Width
28
Height
45.3125
Details
Item
Alum. Walk Ramp w/Rail Hook,72 x 28"
Load Capacity
2800
Net Weight
104
Material
Aluminum
Color
Silver
Features
100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip
Description
Alum. Walk Ramp w/Rail Hook,72 x 28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.