Zoro Homepage

Alum. Walk Ramp w/Rail Hook, 96 x 38"

  • Mfr # AWR-38-8B-HR

  • Zoro # G1740011


product price: $1,379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
2500
Overall Length
99.25
Overall Width
38
Material
Aluminum
Net Weight
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-8B-HR
Zoro #
G1740011
UPC #
691215132237
Country of Origin
United States

Dimensions

Overall Length
99.25
Overall Width
38
Width
38
Depth
99.25
Length
99.25
Overall Height
31 in
Height
45.3125

Details

Item
Alum. Walk Ramp w/Rail Hook,96 x 38"
Load Capacity
2500
Material
Aluminum
Net Weight
150
Color
Silver
Features
100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip

Description

Alum. Walk Ramp w/Rail Hook,96 x 38 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.