Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Walk Ramp w/Rail Overlap, 108 x 28"

  • Mfr # AWR-28-9A-HR

  • Zoro # G1739768


product price: $1,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
2500
Overall Length
108
Overall Width
28
Net Weight
139
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-28-9A-HR
Zoro #
G1739768
UPC #
691215132084
Country of Origin
United States

Dimensions

Overall Length
108
Overall Width
28
Length
108
Height
45.3125
Depth
108
Width
28
Overall Height
33 in

Details

Item
Walk Ramp w/Rail Overlap
Load Capacity
2500
Net Weight
139
Material
Aluminum
Features
100% Welded aluminum construction is light-weight and will not rust. Overlap style end lip provides a smooth transition. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip
Color
Silver

Description

Alum. Walk Ramp w/Rail Overlap,108 x 28 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.