
Alum. Walk Ramp w/Rail Overlap, 168 x 28"
Mfr # AWR-28-14A-HR
Zoro # G1739427
product price: $1,854.99
/eaKey Features
Load Capacity
1600
Overall Length
168
Overall Width
28
Net Weight
212
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWR-28-14A-HR
Zoro #
G1739427
UPC #
691215131988
Country of Origin
United States
Dimensions
Overall Length
168
Overall Width
28
Depth
168
Length
168
Overall Height
54 in
Width
28
Height
45.3125
Details
Item
Walk Ramp w/Rail Overlap
Load Capacity
1600
Net Weight
212
Material
Aluminum
Features
100% Welded aluminum construction is light-weight and will not rust. Overlap style end lip provides a smooth transition. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip
Color
Silver
Description
Alum. Walk Ramp w/Rail Overlap,168 x 28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.