Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Walk Ramp w/Rail Overlap, 84 x 38"

  • Mfr # AWR-38-7A-HR

  • Zoro # G1739829


product price: $1,186.91
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2800
Overall Length
84
Overall Width
38
Net Weight
126
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-38-7A-HR
Zoro #
G1739829
UPC #
691215132206
Country of Origin
United States

Dimensions

Overall Length
84
Overall Width
38
Overall Height
25 in
Depth
84
Height
45.3125
Width
38
Length
84

Details

Item
Walk Ramp w/Rail Overlap
Load Capacity
2800
Net Weight
126
Material
Aluminum
Color
Silver
Features
100% Welded aluminum construction is light-weight and will not rust. Overlap style end lip provides a smooth transition. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip

Description

Alum. Walk Ramp w/Rail Overlap,84 x 38 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.