Shop VESTIL
See all product information
Create Account
Alumin um Portable Work Area Gantry Crane 47-3/4in Lx144in Wx93-13/16in H 2,000 Lb. Capacity Silver
- Mfr # FPG-A-20-12
- Zoro # G321724460
product price:Â
$
3,024.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2000 lb
I Beam Flange Width
4 in
Material
Aluminum
Height
93.8125 in
I Beam Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPG-A-20-12
- Zoro #
- G321724460
- UPC #
- 691215376754
- Country of Origin
- United States
- Item
- Portable Work Area Gantry Crane
- Load Capacity
- 2000 lb
- Material
- Aluminum
- Color
- Silver
- Caster Type
- Locking Caster
- Includes
- (1) Aluminum Portable Work Area Gantry Crane
- Caster Material
- Poly on Steel
Dimensions
- I Beam Flange Width
- 4 in
- Height
- 93.8125 in
- I Beam Height
- 8 in
- Wheel Diameter
- 5 in
- Wheel Width
- 2 in
- Height Adjustment
- 6 in
Description
Built to dependably make the workplace a safer environment, this gantry crane minimizes the manual handling needed for large, oversized material. The unchangeable height and width dimensions of the unit, provides a level of consistency needed when contending with heavy objects. With a portable design, the crane can simply be wheeled to a new location without the need for the unit to be deconstructed. This crane is not to be moved when loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.