Aluminum Adjustable Height Gantry Crane with Phenolic Casters 8 Ft. x 10 Ft. 6000 Lb.

  • Mfr # AHA-6-8-10

  • Zoro # G806132193


product price:  $5,769.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
132 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
4-11/16 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHA-6-8-10
Zoro #
G806132193
UPC #
691215066129
Country of Origin
United States

Dimensions

Max. I Beam Height
132 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
4-11/16 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
I Beam Height
10 in.
Height Adjustment
6 in.
Height
132 in.

Details

Item
Adjustable Alum Gantry Crane,6K 8x10
Load Capacity
6,000 lb.
Material
Aluminum
Includes
(4) Swivel Phenolic Position locking Casters
Color
Silver
Standards
CMAA and ANSI
Caster Material
Phenolic

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.