Aluminum Adjustable Height Gantry Crane w/Pneumatic Rubber Casters 12 ft. x 10 ft. 4K Silver

  • Mfr # AHA-4-12-10-PNU

  • Zoro # G512448090


product price: $7,985.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb
Max. I Beam Height
8 in
Gantry Crane Depth
149-5/8 in
I Beam Flange Width
4-3/16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-4-12-10-PNU
Zoro #
G512448090
UPC #
691215071840
Country of Origin
United States

Dimensions

Max. I Beam Height
8 in
Gantry Crane Depth
149-5/8 in
I Beam Flange Width
4-3/16 in
Wheel Width
5-7/8 in
Wheel Diameter
15-1/2 in
Height
142-1/8 in

Details

Load Capacity
4000 lb
Material
Aluminum
Adjustable Increments
6 in
Includes
Gantry Crane, Two Straps, and (4) Swivel Pneumatic Casters
Color
Silver

Description

The adjustable height Aluminum Gantry crane combines a lightweight, rigid, and sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Included are two 2 straps, allowing the gantry crane to be transported in one neat package.


  • • Heavy-duty welded aluminum construction
  • • Pinned connections for quick set up and take down
  • • Easily adjustable height with fork truck or other overhead lifting device
  • • Smooth rolling with four double pneumatic rubber casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.