Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Adjustable Height Retro Fit Kit 2,000 lb. Capacity

  • Mfr # AHA-2-ALO-RF

  • Zoro # G712507597


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb
Gantry Crane Depth
11-1/8 in
Material
Aluminum
Color
Silver
Includes
(4) Height adjustable legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2-ALO-RF
Zoro #
G712507597
UPC #
691215002073
Country of Origin
United States

Dimensions

Gantry Crane Depth
11-1/8 in

Details

Load Capacity
2000 lb
Material
Aluminum
Color
Silver
Includes
(4) Height adjustable legs

Description

A retro-fit kit allows an already working crane to be transformed into an even more foundation ally sound design. With a simple installation process, the retro fit kit lets the gantry crane be height adjustable at all four legs. Adjustment can be made in increments, utilizing the pre drilled holes.


  • • Set of 4
  • • Quick attachment to existing crane
  • • Flat footed design provides surface stability
  • • Aluminum construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.