
Aluminum Service Cart, 2 Shelves, 22x36, Aluminum, 660 lb Load Capacity, 2 Shelves, 21.875" W
Mfr # SCA2-2236
Zoro # G5043215
product price:Â $485.99
/eaKey Features
Overall Width
21.875"
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Wheel Type
4" x 2" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCA2-2236
Zoro #
G5043215
UPC #
691215035033
Country of Origin
United States
Dimensions
Overall Width
21.875"
Wheel Diameter
4"
Platform Length
38.25"
Top Shelf Height
33-1/4"
Shelf Width
21-5/8"
Shelf Length
36 in
Caster Wheel Width
2"
Details
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Item
Aluminum Service Cart,2 Shelves,22x36
Wheel Type
4" x 2" Mold-On Rubber
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Utility Cart Item
Service Cart
Includes
(1) Aluminum Service Cart 2 Shelves
Features
Features a lip turned up on all shelves to prevent items from sliding off
Wheel Material
Mold on Rubber
Application
All welded service cart, made of aluminum is ideal for transporting parts and boxes
Assembled
No
Description
Aluminum Service Cart,2 Shelves,22x36
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.