Aluminum Service Cart, 2 Shelves, 28x40, Aluminum, 660 lb Load Capacity, 2 Shelves, 27.875" W

  • Mfr # SCA2-2840

  • Zoro # G5043206


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27.875"
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Wheel Type
4" x 2" Mold-On Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCA2-2840
Zoro #
G5043206
UPC #
691215035040
Country of Origin
United States

Dimensions

Overall Width
27.875"
Wheel Diameter
4"
Platform Length
42.25"
Shelf Length
40 in
Shelf Width
27-5/8"
Top Shelf Height
33-1/4"
Caster Wheel Width
2"

Details

Material
Aluminum
Color
Silver
Load Capacity
660 lb
Item
Aluminum Service Cart,2 Shelves,28x40
Wheel Type
4" x 2" Mold-On Rubber
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Service Cart
Includes
(1) Aluminum Service Cart 2 Shelves
Features
Features a lip turned up on all shelves to prevent items from sliding off
Wheel Material
Mold on Rubber
Application
All welded service cart, made of aluminum is ideal for transporting parts and boxes
Assembled
No

Description

Aluminum Service Cart,2 Shelves,28x40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.