Shop VESTIL

High Duty Truck.21.5x51, Rubber-On-Steel, Steel, 1000 lb Load Capacity, 56.125 L, 21.875 W

  • Mfr # SPS-HD-2252-6MR

  • Zoro # G5436131


product price:  $839.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
75.4375
Overall Length
56.125
Overall Width
21.875
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-HD-2252-6MR
Zoro #
G5436131
UPC #
691215053495
Country of Origin
United States

Dimensions

Overall Height
75.4375
Overall Length
56.125
Overall Width
21.875
Platform Length
56.125"
Shelf Width
21.5 in
Shelf Length
50.75 in
Length
57 in
Caster Wheel Width
2"
Depth
57 in
Height
76 in
Width
21.875

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb
Item
High Duty Truck.21.5x51,Rubber-On-Steel
Includes
(1) Steel High Duty Cart with Rubber On Steel Casters
Features
Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off
Wheel Material
Rubber-on-Steel
Number of Casters
4
Assembled
No
Application
This oversized hi-duty stock picker truck is perfect for large jobs

Description

High Duty Truck.21.5x51,Rubber-On-Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.