Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bollard, 42 Tall, 3 1/2''Diameter Silver

  • Mfr # BOL-A-42-3.5

  • Zoro # G212507592


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Outside Dia.
3-1/2 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-A-42-3.5
Zoro #
G212507592
UPC #
691215085373
Country of Origin
United States

Dimensions

Outside Dia.
3-1/2 in
Height
8 in
Width
8 in
Length
42 in

Details

Material
Aluminum
Color
Silver

Description

When it comes to keeping individuals and objects safe from potential harm, aluminum bollards stand tall to the challenge. With a rust resistant construction, unlike conventional steel models, this bollard is ideal for around bodies of water and marine areas. The unique lightweight design is versatile and easy to transfer between areas when necessary.


  • • Perfect for both indoor and out use
  • • 3.5" bollard diameter
  • • 3/8" base plate thickness
  • • Four pre-drilled mounting holes for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.