
Aluminum Channel Platform Truck 3600 lb Poly-On-Steel Casters 30 x 60
Mfr # SDD-3060
Zoro # G4981789
product price:Â $810.99
/eaKey Features
Overall Height
37.5
Overall Length
64.625
Overall Width
30 in.
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDD-3060
Zoro #
G4981789
UPC #
691215035637
Country of Origin
United States
Dimensions
Overall Height
37.5
Overall Length
64.625
Overall Width
30 in.
Platform Length
64.625"; 60"
Details
Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Aluminum Platform Truck,30" x 60"
Assembled
No
Caster Wheel Material
Poly-on-Steel
Includes
(1) Aluminum Platform Truck
Features
Rugged dependable service at an economical price. High load capacity, durability, and shock resistance. Includes one removable high-polished steel handle. Ideal for commercial, industrial, and warehouse areas
Description
Aluminum Platform Truck,30 In. x 60 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.