
Aluminum Composite Sign, 10-1/2" H, 14-1/2" W Composite, Rectangle, SI-D-16-C-AC-130 (Discontinued)
- Mfr # SI-D-16-C-AC-130
- Zoro # G2154107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-D-16-C-AC-130
Zoro #
G2154107
UPC #
691215161145
Country of Origin
United States
Dimensions
Width
14-1/2"
Height
10-1/2"
Details
Item
Aluminum Composite Sign
Header
Danger
Legend
Gas Line
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Legend Color
White
Sign Legend Text Color
Black
Double-Sided
No
Header Background Color
Black/Red
Sign Subject Matter
Gas Line
Description
Sign,Danger,14.5x10.5 In.,Alum Comp,.130
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.