This item is Discontinued.

Vestil Aluminum Composite Sign, 12-1/2" H, 18-1/2" W, Aluminum Composite, Rectangle, SI-W-14-D-AC-130 SI-W-14-D-AC-130

Aluminum Composite Sign, 12-1/2" H, 18-1/2" W, Aluminum Composite, Rectangle, SI-W-14-D-AC-130 (Discontinued)

  • Mfr # SI-W-14-D-AC-130
  • Zoro # G2190671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-W-14-D-AC-130
Zoro #
G2190671
UPC #
691215181594
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Aluminum Composite Sign
Header
Warning
Legend
X-Ray In Use
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Orange
Sign Legend Text Color
Black
Double-Sided
No
Sign Subject Matter
X-Ray In Use
Header Legend Color
Black

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.