
Aluminum Composite Sign, 12-1/2" H, 18-1/2" W Composite, Rectangle, SI-W-60-D-AC-130 (Discontinued)
- Mfr # SI-W-60-D-AC-130
- Zoro # G2204452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-W-60-D-AC-130
Zoro #
G2204452
UPC #
691215195393
Country of Origin
United States
Dimensions
Width
18-1/2"
Height
12-1/2"
Details
Item
Aluminum Composite Sign
Header
Warning
Legend
Gasoline
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Header Background Color
Black/Orange
Header Legend Color
Black
Sign Subject Matter
Gasoline
Sign Legend Text Color
Black
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.