Zoro Homepage
This item is Discontinued.
Vestil Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish SI-D-11-E-AC-130-S

Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish (Discontinued)

  • Mfr # SI-D-11-E-AC-130-S
  • Zoro # G0442292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-D-11-E-AC-130-S
Zoro #
G0442292
UPC #
691215259798
Country of Origin
United States

Dimensions

Width
20-1/2"
Height
14-1/2"

Details

Item
Aluminum Composite Sign
Header
Danger
Legend
Mantenerse Lejos De Las Bandas Pueden Empezar Sin Aviso
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Red
Sign Subject Matter
Mantenerse Lejos De Las Bandas Pueden Empezar Sin Aviso
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black

Description

SIGN-DANGER-11 20.5X14.5 ALUM COMP .130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.