Zoro Homepage
This item is Discontinued.
Vestil Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish SI-D-46-E-AC-130-S

Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish (Discontinued)

  • Mfr # SI-D-46-E-AC-130-S
  • Zoro # G0442545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-D-46-E-AC-130-S
Zoro #
G0442545
UPC #
691215270298
Country of Origin
United States

Dimensions

Width
20-1/2"
Height
14-1/2"

Details

Item
Aluminum Composite Sign
Header
Danger
Legend
Peligro De Asbestos Cancerosos Y Enfermedades Pulmonares
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Subject Matter
Peligro De Asbestos Cancerosos Y Enfermedades Pulmonares
Header Background Color
Black/Red

Description

SIGN-DANGER-46 20.5X14.5 ALUM COMP .130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.