This item is Discontinued.

Vestil ALUMINUM DOCK BOARD STEEL CURB 20K 72X30 TAS-20-7230

ALUMINUM DOCK BOARD STEEL CURB 20K 72X30 (Discontinued)

  • Mfr # TAS-20-7230
  • Zoro # G101794157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-20-7230
Zoro #
G101794157
UPC #
691215320399
Country of Origin
United States

Dimensions

Overall Length
30
Overall Height
11.625
Overall Width
72
Size
30 x 72 x 11.625
Length
30
Width
72
Usable Width
68 in
Height
11.625
Depth
30

Details

Load Capacity
20000
Material
Aluminum
Weight
115
Color
Silver
Application
The Aluminum truck dock board with steel safety curbs is designed for portability and safety.
Features
High-strength aluminum tread plate material is durable yet lightweight. Zinc-plated locking legs are within OSHA compliance. Beveled entrance and exit edges allow for smoother transition. Heavy-duty steel curbs are painted yellow and bolted to deck plate for safer use

Description

The Aluminum Truck Dockboard with Steel Safety Curbs is designed for portability and safety. The deck is made of tough high strength aluminum tread plate. The edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends. Steel legs are bolted on for increased durability. Canted locking legs for easier truck portability. Manufactured in compliance with OSHA. The capacity is based upon the heaviest type of equipment used plus the maximum load carried times the single axle rating of total load. Dynamic loading, driver tendencies, speed and frequency of use must be considered. When using three-wheeled fork trucks order dockboard with capacity at least four-times the lifting capacity of fork truck. The width of the dockboard should be at least fifteen (15) inches wider than the load or equipment passing between the curbs. If the load does not pass between curbs, but is elevated above, add fifteen (15) inches to overall width of equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.