Zoro Homepage

Aluminum Econo DocKplate, 3/8, 1.4K, 30x48

  • Mfr # E-3048

  • Zoro # G1745359


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
1,400 lb.
Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-3048
Zoro #
G1745359
UPC #
691215016056
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-3/8 in.
Overall Width
36 in.
Thickness
3/8 in.
Usable Width
30 in.
Size
48 x 36 x 9.375
Overall Depth
48 in.

Details

Item
30x48 3/8" Alum Dock Plate 1.4k
Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
1,400 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Aluminum Econo DocKplate,3/8,1.4K,30x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.