Zoro Homepage

Aluminum Grip-Strut Walk Ramp

  • Mfr # AWR-G-38-7A

  • Zoro # G0985288


product price: $886.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
2800
Overall Length
85
Overall Width
39.375
Net Weight
59
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-G-38-7A
Zoro #
G0985288
UPC #
691215055376
Country of Origin
United States

Dimensions

Overall Length
85
Overall Width
39.375
Overall Height
25 in

Details

Item
Aluminum Grip-Strut Walk Ramp
Load Capacity
2800
Net Weight
59
Material
Aluminum

Description

Aluminum Grip-Strut Walk Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.