Zoro Homepage

Aluminum Hand Truck Dock board, 30" x 36"

  • Mfr # AHTD-3036

  • Zoro # G403509251


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Hand Truck Dockboards
Load Capacity
800 lb.
Overall Length
35-7/8 in.
Overall Height
7-3/16 in.
Overall Width
31-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHTD-3036
Zoro #
G403509251
UPC #
691215001731
Country of Origin
United States

Dimensions

Overall Length
35-7/8 in.
Overall Height
7-3/16 in.
Overall Width
31-1/4 in.
Width
31.25
Usable Width
28 in.
Length
35.875
Depth
35.875
Height
7.1875
Thickness
3/16 in.
Size
35.875 x 31.25 x 7.1875
Overall Depth
35-7/8 in.

Details

Item
Alum Hand Truck Dock Board 30"X36"
Dock Shelter Item
Aluminum Hand Truck Dockboards
Load Capacity
800 lb.
Material
Aluminum
Includes
Bolt-on lockin.g legs and full length alumin.um curbs
Color
Silver
Weight
34
Standards
OSHA: 1910.30 (a); ANSI: MH 30.2

Description

The Aluminum Hand Truck dock boards are lightweight and can be carried and positioned by one person. Provides a safe and convenient bridge between dock and truck. Welded aluminum diamond tread surface and beveled edges provide safe and smooth entry and exit. The bend is designed to keep ramp edges flush with the dock surface and the truck floor. The unit is equipped with bolt-on locking legs and full length aluminum curbs that provide hand holds and reduce chance of roll off. Designed for use with two wheel hand trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.