Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hand Truck Dock Plate, 36" x 30"

  • Mfr # AH-3630

  • Zoro # G803509226


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Hand Truck Dockplates
Load Capacity
700 lb.
Overall Length
30 in.
Overall Height
6-5/16 in.
Overall Width
42 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-3630
Zoro #
G803509226
UPC #
691215001090
Country of Origin
United States

Dimensions

Overall Length
30 in.
Overall Height
6-5/16 in.
Overall Width
42 in.
Overall Depth
30 in.
Size
30 x 42 x 6.3125
Thickness
5/16 in.
Height
6.3125
Length
30
Usable Width
36 in.
Width
42
Depth
30

Details

Item
Alum Hand Truck Dock Plate 36"X30"
Dock Shelter Item
Aluminum Hand Truck Dockplates
Load Capacity
700 lb.
Material
Aluminum
Includes
Bolt-on zin.c plated carryin.g handles and lockin.g legs
Color
Silver
Standards
OSHA compliance
Weight
48

Description

This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The tread plate surface ensures skid-resistant safe traction and the locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.this Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The tread plate surface ensures skid-resistant safe traction and the locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.