Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Aluminum Hand Truck Dockboard, 0.8k, 30x48 AHTD-3048

Aluminum Hand Truck Dockboard, 0.8k, 30x48 (Discontinued)

  • Mfr # AHTD-3048
  • Zoro # G1739068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHTD-3048
Zoro #
G1739068
UPC #
691215001748
Country of Origin
United States

Dimensions

Overall Length
47.875
Overall Height
10.1875
Overall Width
31.25
Length
47.875
Width
31.25

Details

Item
Aluminum Hand Truck Dockboard,0.8k,30x48
Load Capacity
800
Material
Aluminum
Color
Silver
Weight
45

Description

Aluminum Hand Truck Dockboard,0.8k,30x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.