Zoro Homepage

Aluminum Hand Truck Dockplate, 30" x 24"

  • Mfr # A-3024

  • Zoro # G303509238


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Hand Truck Dockplates
Load Capacity
500 lb.
Overall Length
24-27/32 in.
Overall Height
6-1/4 in.
Overall Width
36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3024
Zoro #
G303509238
UPC #
691215000536
Country of Origin
United States

Dimensions

Overall Length
24-27/32 in.
Overall Height
6-1/4 in.
Overall Width
36 in.
Thickness
1/4 in.
Size
24.84375 x 36 x 6.25
Length
24.84375
Width
36
Usable Width
30 in.
Depth
24.84375
Height
6.25
Overall Depth
24-27/32 in.

Details

Dock Shelter Item
Aluminum Hand Truck Dockplates
Item
Alum Hand Truck Dock Plate 30"X24"
Load Capacity
500 lb.
Material
Aluminum
Includes
Bolt-on zin.c plated carryin.g handles and lockin.g legs
Standards
OSHA compliance
Weight
27
Color
Silver

Description

This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.