Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hand Truck Dockplate, 36" x 36"

  • Mfr # A-3636

  • Zoro # G503509243


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Dock Shelter Item
Aluminum Hand Truck Dockplates
Load Capacity
500 lb.
Overall Length
35-13/16 in.
Overall Height
9-1/4 in.
Overall Width
42 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3636
Zoro #
G503509243
UPC #
691215000598
Country of Origin
United States

Dimensions

Overall Length
35-13/16 in.
Overall Height
9-1/4 in.
Overall Width
42 in.
Thickness
1/4 in.
Length
35.8125
Depth
35.8125
Height
9.25
Size
35.8125 x 42 x 9.25
Usable Width
36 in.
Width
42
Overall Depth
35-13/16 in.

Details

Dock Shelter Item
Aluminum Hand Truck Dockplates
Item
Alum Hand Truck Dock Plate 36"X36"
Load Capacity
500 lb.
Material
Aluminum
Includes
Bolt-on zin.c plated carryin.g handles and lockin.g legs
Weight
47
Standards
OSHA compliance
Color
Silver

Description

This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.