Aluminum Hose/Cable Bridge, 48", Brown, 1.5 H, 48 L, 9.125 W, Aluminum, Brown

  • Mfr # LHCR-48-BRN

  • Zoro # G4982960


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Height
1.5
Length
48
Width
9.125
Load Capacity
10000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHCR-48-BRN
Zoro #
G4982960
UPC #
691215100960
Country of Origin
United States

Dimensions

Height
1.5
Length
48
Width
9.125

Details

Item
Aluminum Hose/Cable Bridge,48",Brown
Load Capacity
10000
Material
Aluminum
Color
Brown

Description

Aluminum Hose/Cable Bridge,48 In.,Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.