Aluminum Hose/Cable Bridge, 60", Brown, 1.5 H, 60 L, 9.125 W, Aluminum, Brown

  • Mfr # LHCR-60-BRN

  • Zoro # G4982918


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Height
1.5
Length
60
Width
9.125
Load Capacity
10000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHCR-60-BRN
Zoro #
G4982918
UPC #
691215100984
Country of Origin
United States

Dimensions

Height
1.5
Length
60
Width
9.125

Details

Item
Aluminum Hose/Cable Bridge,60",Brown
Load Capacity
10000
Material
Aluminum
Color
Brown

Description

Aluminum Hose/Cable Bridge,60 In.,Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.