This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-130-3
- Zoro #
- G0984098
- UPC #
- 691215076548
- Country of Origin
- China
Dimensions
- Overall Height
- 50"
- Overall Length
- 18-1/2"
- Overall Width
- 3-1/2"
- Shelf Length
- 18-1/2"
- Shelf Width
- 18"
Details
- Material
- Aluminum
- Load Capacity
- 130 lb
- Item
- Aluminum Ladder Cart - 3 Steps
- Number of Shelves
- 1
Description
Aluminum Ladder Cart - 3 Steps