Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Lite Load Lift Foot Pump, 20x20

  • Mfr # ALLH-2020-FW

  • Zoro # G5045890


product price: $1,207.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66
Overall Length
29.5625
Overall Width
20.0625
Material
Aluminum/Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLH-2020-FW
Zoro #
G5045890
UPC #
691215002264
Country of Origin
United States

Dimensions

Overall Height
66
Overall Length
29.5625
Overall Width
20.0625
Platform Length
29.5625"; 20"
Size
29.5625 x 20.0625 x 66
Height
66 in
Width
20.0625
Length
30 in

Details

Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb
Item
Aluminum Lite Load Lift Foot Pump,20x20
Assembled
Yes
Includes
Two rollers on handle provide easy unit loading into delivery trucks
For Use With
Lift and transport loads from delivery trucks to docks, or use to inventory storage systems.
Weight
128
Features
Aluminum construction provides long lasting rugged use. Easy to operate lift system makes lifting products to ergonomic heights simple. Two front and two rear wheel design conveniently rolls when loaded. Two rollers on handle provide easy unit loading into delivery trucks
Power Source
Manual
Application
Lift and transport loads from delivery trucks to docks, or use to inventory storage systems.

Description

Aluminum Lite Load Lift Foot Pump,20x20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.