Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM PIPE SAFETY RAILING 120 IN

  • Mfr # ADKR-10

  • Zoro # G501794108


product price: $383.79
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
120 in.
Material
Aluminum
Length
120
Weight
22
Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADKR-10
Zoro #
G501794108
UPC #
691215350822
Country of Origin
United States

Dimensions

Depth
120 in.
Length
120
Height
42
Width
1.625
Overall Length
120 in.
Overall Height
42 in.
Overall Width
1-5/8 in.
Outside Dia.
1-5/8 in.
Length (Ft.)
10 ft.
Midrail Height
21 in.

Details

Item
Aluminum Railing 120in Long Silver
Material
Aluminum
Weight
22
Color
Silver
Includes
(1) Aluminum Pipe Safety Railing
Features
High and mid-rail design provides added safety. Alumin.um construction provides durability and protection. Heavy-duty alumin.um pipe hand railin.g can be used in. multiple application areas. Railin.g protects people on uneven walkways and mezzanin.es
Guard Rail Item
Aluminum Safety Railings

Description

Protect people from uneven walkways and mezzanine drop off's. This durable Pipe Safety Railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The handrailing is unfinished for maximum durability and protection. ADKR series safety rail products comply with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.