
Aluminum Pipe Safety Railing 120 In. Length Green
Mfr # ADKR-10-GN
Zoro # G816520652
product price: $355.99
/eaKey Features
For Use With
Walkways and mezzanine
Includes
Aluminum Pipe Safety Railing
Overall Width
1.625 in
Width
1.625 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADKR-10-GN
Zoro #
G816520652
UPC #
691215350853
Country of Origin
United States
Dimensions
Overall Width
1.625 in
Width
1.625 in
Midrail Height
21 in
Length
120 in
Height
42 in
Outside Dia.
1-5/8 in
Size
120 x 1.625 x 42 in
Details
For Use With
Walkways and mezzanine
Includes
Aluminum Pipe Safety Railing
Color
Green
Finish
Powder Coat
Standards
29 CFR 1910.29
Item
Aluminum Railing 120In. Long Green
Material
Aluminum
Description
Protect people from uneven walkways and a mezzanine drop off. This durable pipe safety railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The hand railing is unfinished for maximum durability and protection. ADKR series safety rail products comply with U.S. occupational safety and health administration OSHA general industry requirements for guardrail systems in 29 CFR 1910.29.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.