Zoro Homepage

Aluminum Pipe Safety Railing 120 In. Length Red

  • Mfr # ADKR-10-RD

  • Zoro # G516520600


product price: $355.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
Walkways and mezzanine
Outside Dia.
1-5/8 in
Midrail Height
21 in
Overall Width
1.625 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADKR-10-RD
Zoro #
G516520600
UPC #
691215350877
Country of Origin
United States

Dimensions

Outside Dia.
1-5/8 in
Midrail Height
21 in
Overall Width
1.625 in
Height
42 in
Width
1.625 in
Length
120 in
Size
120 x 1.625 x 42 in

Details

For Use With
Walkways and mezzanine
Item
Aluminum Railing 120In. Long Red
Color
Red
Material
Aluminum
Includes
Aluminum Pipe Safety Railing
Finish
Powder Coat
Standards
29 CFR 1910.29

Description

Protect people from uneven walkways and a mezzanine drop off. This durable pipe safety railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The hand railing is unfinished for maximum durability and protection. ADKR series safety rail products comply with U.S. occupational safety and health administration OSHA general industry requirements for guardrail systems in 29 CFR 1910.29.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.