
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADKR-4-OR
Zoro #
G2969717
UPC #
691215322584
Country of Origin
United States
Dimensions
Depth
48
Length
48
Height
42
Width
1.625
Overall Length
48
Overall Height
42
Overall Width
1.625
Outside Dia.
1.625
Midrail Height
21 in
Details
Material
Aluminum
Weight
11
Color
Orange
Features
High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines
Description
Protect people from uneven walkways and mezzanine drop off's. This durable Pipe Safety Railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The handrailing has a powder coat finish for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.