Shop VESTIL
See all product information
Aluminum Portable Work Area Gantry Crane 47-3/4in Lx120in Wx91-13/16in H Beam 2,000 Lb. Silver
Mfr # FPG-A-20-10
Zoro # G721724466
product price:Â $2,801.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2000 lb
I Beam Flange Width
3.3125 in
Material
Aluminum
Caster Material
Poly on Steel
Includes
(1) Aluminum Portable Work Area Gantry Crane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FPG-A-20-10
Zoro #
G721724466
UPC #
691215376747
Country of Origin
United States
Dimensions
I Beam Flange Width
3.3125 in
Height Adjustment
6 in
Wheel Width
2 in
Height
91.8125 in
Wheel Diameter
5 in
I Beam Height
6 in
Details
Item
Portable Work Area Gantry Crane
Load Capacity
2000 lb
Material
Aluminum
Caster Material
Poly on Steel
Includes
(1) Aluminum Portable Work Area Gantry Crane
Caster Type
Locking Caster
Color
Silver
Description
Built to dependably make the workplace a safer environment, this gantry crane minimizes the manual handling needed for large, oversized material. The unchangeable height and width dimensions of the unit, provides a level of consistency needed when contending with heavy objects. With a portable design, the crane can simply be wheeled to a new location without the need for the unit to be deconstructed. This crane is not to be moved when loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.