Zoro Homepage

ALUMINUM SAFETY HANDRAIL NO TOEBOARD 48 IN

  • Mfr # SQ-A-48

  • Zoro # G2969470


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
50.5
Width
4
Overall Length
50.5
Overall Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-A-48
Zoro #
G2969470
UPC #
691215325790
Country of Origin
United States

Dimensions

Length
50.5
Width
4
Overall Length
50.5
Overall Height
42
Overall Width
4
Depth
50.5
Height
42
Outside Diameter
1.5

Details

Material
Aluminum
Color
Silver
Features
Modular design allows for maximum versatility. Square aluminum construction offers the utmost protection. Pre-drilled bolt holes provide quick and easy installation. Smooth surface for maximum durability
Weight
12

Description

Aluminum Square Safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Robust design provides stabilization throughout those areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.