Zoro Homepage

Aluminum Safety Railing, 36" Long

  • Mfr # ADKR-3

  • Zoro # G5045951


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in.
Material
Aluminum
Length
36
Weight
10
Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADKR-3
Zoro #
G5045951
UPC #
691215000819
Country of Origin
United States

Dimensions

Depth
36 in.
Length
36
Height
42
Width
1.625
Overall Length
36 in.
Overall Height
42 in.
Overall Width
1-5/8 in.
Outside Dia.
1-5/8 in.
Midrail Height
21 in.
Length (Ft.)
3 ft.

Details

Item
Aluminum Safety Railing,36" Long
Material
Aluminum
Weight
10
Color
Silver
Includes
(1) Aluminum Pipe Safety Railing
Features
High and mid-rail design provides added safety. Alumin.um construction provides durability and protection. Heavy-duty alumin.um pipe hand railin.g can be used in. multiple application areas. Railin.g protects people on uneven walkways and mezzanin.es
Guard Rail Item
Aluminum Safety Railings

Description

Aluminum Safety Railing,36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.